DESCRIPTION

  • Liners are well suited for jobs that require superior can liners
  • Made to endure the abuse of heavy loads

Pitt Plastics 37 x 30 in. Low Density Can Liner 75 Pack

P112200

Capacity:

30 gal

SPECIFICATIONS

Capacity
30 gal
Color Finish
White
Length
37 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Pack of 75
Thickness
1 mil
Width
30 in

Starting at
$14.33
per CASE
  • QUANTITY