DESCRIPTION

  • Liners are well suited for jobs that require superior can liners
  • Made to endure the abuse of heavy loads

Pitt Plastics 37 x 30 in. High Density Can Liner (Case of 500)

P114930

Capacity:

25 gal

SPECIFICATIONS

Capacity
25 gal
Color Finish
Natural
Length
37 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Pack of 500
Thickness
13 mic
Width
30 in

Starting at
$48.78
per CASE
  • QUANTITY