30 x 37 in. 30 gal Low Density Can Liner 75 Pack

You last purchased this on
 
Westcraft

30 x 37 in. 30 gal Low Density Can Liner 75 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Westcraft

30 x 37 in. 30 gal Low Density Can Liner 75 Pack

  • Fast #
  • Part #WCL303710W
  • Item #5073297
  • Manufacturer Part #CL303710W
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Linear low density
  • Puncture resistance and strength
  • Premium quality resign
  • Tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
White
Length:
37 in
MA Approved -:
No
Material:
Plastic, Resin
Material Type:
LLDPE
Package Quantity:
Case of 75
Product Type:
Roll
Thickness:
1 mil
WaterSense Labeled:
No
Weight:
6-1/10 lb
Width:
30 in
Work Load Limit:
85 lb