DESCRIPTION

  • Flat packed
  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 37 x 30 in. 8 mic Can Liner in Natural (Case of 500)

P112058

Capacity:

25 gal

SPECIFICATIONS

Capacity
25 gal
Color Finish
Natural
Length
37 in
Material
Plastic, Resin
Material Type
Polyethylene
Thickness
8 mic
Width
30 in

Starting at
$32.64
per CASE
  • QUANTITY