38 x 58 in. Trash Bag in Clear (Case of 100)
38 x 58 in. Trash Bag in Clear (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Height:
- 38 in
- Length:
- 58 in
- Package Quantity:
- Case of 100
- Thickness:
- 1.5 mil