DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 39 x 33 in. 1.1 mil Can Liner in Clear (Case of 250)

P112062

Capacity:

33 gal

SPECIFICATIONS

Capacity
33 gal
Color Finish
Clear
Length
39 in
Material
Plastic
Material Type
Polyethylene
Thickness
1.1 mil
Width
33 in

Starting at
$60.89
per CASE
  • QUANTITY