DESCRIPTION

  • Linear low density
  • Liners are well suited for jobs that require superior can liners
  • Made to endure the abuse of heavy loads
  • Puncture resistance and strength, tight seal to prevent leakage
  • [Delete]

Westcraft 33 x 39 in. Low Density Can Liner (Case of 100)

P112004

Capacity:

33 gal

SPECIFICATIONS

Capacity
33 gal
Color Finish
Black
Length
39 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Case of 100
Thickness
1.1 mil
Width
33 in

Starting at
$17.27
per CASE
  • QUANTITY