DESCRIPTION

  • Linear low density
  • Manufactured with up to 80% recycled content
  • Puncture resistance and strength; tight seal to prevent leakage

Pitt Plastics 39 x 33 in. Low Density Can Liner (Case of 150)

P112376

Capacity:

33 gal

SPECIFICATIONS

Capacity
33 gal
Color Finish
Black
Length
39 in
Material
Plastic
Material Type
Polyethylene
Package Quantity
Case of 150
Thickness
1.5 mil
Width
33 in

Starting at
$30.83
per CASE
  • QUANTITY