33 x 39 in. 33 gal 0.8 mil Can Liner in White (Case of 150)
33 x 39 in. 33 gal 0.8 mil Can Liner in White (Case of 150)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 33 gal
- Color Finish Name:
- White
- Length:
- 39 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 150
- Product Type:
- Roll
- Thickness:
- 0.8 mil
- WaterSense Labeled:
- No
- Weight:
- 12-3/20 lb
- Width:
- 33 in
- Work Load Limit:
- 65 lb