40 in. 33 gal Can Liner Roll

Pitt Plastics

40 in. 33 gal Can Liner Roll

Brand image
Pitt Plastics

40 in. 33 gal Can Liner Roll

  • Part #PMR33402MC
  • Item #6202423
  • Manufacturer Part #MR33402MC
4.6 out of 5 Customer Rating

$1.00
per CA

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Capacity:
33 gal
Color Finish Name:
Natural
Length:
40 in
Material:
Plastic, Resin
Material Type:
HDPE, LLDPE
Thickness:
12 mil
Width:
33 in