DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 40 x 33 in. 11 mic Can Liner in Natural (Case of 500)

P114933

Capacity:

33 gal

SPECIFICATIONS

Capacity
33 gal
Color Finish
Natural
Length
40 in
Material
Plastic
Material Type
Polyethylene
Thickness
11 mic
Width
33 in

Starting at
$49.46
per CASE
  • QUANTITY