DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 40 x 33 in. 16 mic Can Liner in Natural (Case of 250)

P114935

Capacity:

33 gal

SPECIFICATIONS

Capacity
33 gal
Color Finish
Natural
Length
40 in
Material
Plastic
Material Type
Polyethylene
Thickness
16 mic
Width
33 in

Starting at
$35.39
per CASE
  • QUANTITY