DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 40 x 33 in. High Density Can Liner (Case of 250)

P114936

Capacity:

33 gal

SPECIFICATIONS

Capacity
33 gal
Color Finish
Natural
Length
40 in
Material
Plastic
Material Type
Polyethylene
Package Quantity
Case of 250
Thickness
22 mic
Width
33 in

Starting at
$48.68
per CASE
  • QUANTITY