33 x 40 in. 33 gal High Density Can Liner (Case of 250)
33 x 40 in. 33 gal High Density Can Liner (Case of 250)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Liners are well suited for jobs that require superior can liners
- Used for soft or non-sharp refuse
- Made to endure the abuse of heavy loads
- Tight seal to prevent leakage
- High density
Specifications
- Capacity:
- 33 gal
- Color Finish Name:
- Natural
- Length:
- 40 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 250
- Product Type:
- Roll
- Thickness:
- 22 mic
- WaterSense Labeled:
- No
- Weight:
- 22-9/10 lb
- Width:
- 33 in
- Work Load Limit:
- 100 lb