36 x 54 in. 42 Gallon 2.75 Mil Contractor Bag Low Density Can Liner (Case of 20)
This product has been replaced by
Manufacturer Part #WCL33482.75KTR
36 x 54 in. 42 Gallon 2.75 Mil Contractor Bag Low Density Can Liner (Case of 20)
Package Quantity Info:
EA: 1 IP: 1 PT: 144-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Product Details
- Great for cleaning up jobsites, and around the garage or shop
- Box comes with bags and ties
- Heavy duty Contractor trash bags for the toughest debris
Specifications
- Capacity:
- 42 gal
- Color Finish Name:
- Black
- Length:
- 36 in
- Package Quantity:
- Case of 20
- Thickness:
- 2.75 mil
- Width:
- 54 in