42 x 26 in. 30 gal 0.9 mil Flat Can Liner in White 200-Pack

You last purchased this on
 
Pitt Plastics

42 x 26 in. 30 gal 0.9 mil Flat Can Liner in White 200-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pitt Plastics

42 x 26 in. 30 gal 0.9 mil Flat Can Liner in White 200-Pack

  • Fast #
  • Part #P112017
  • Item #5073305
  • Manufacturer Part #112017
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage
  • Requires Certification

Specifications

Capacity:
30 gal
Color Finish Name:
White
Length:
42 in
Material:
Resin
Thickness:
0.9 mil
Width:
26 in