43 in. Trash Can Liner (Case of 500)
43 in. Trash Can Liner (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Black
- Length:
- 43 in
- Package Quantity:
- Case of 100
- Thickness:
- 1.7 mil
- Width:
- 58 in