43 x 48 in. Trash Bag in Blue (Case of 150)
43 x 48 in. Trash Bag in Blue (Case of 150)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Height:
- 43 in
- Length:
- 48 in
- Package Quantity:
- Case of 150
- Thickness:
- 22 mil