DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 46 x 40 in. 0.7 mil Plastic and Resin Flat Liner Coreless Roll in Clear

PP4820XC

Capacity:

45 gal

SPECIFICATIONS

Capacity
45 gal
Color Finish
Clear
Length
46 in
Material
Plastic, Resin
Thickness
0.7 mil
Width
40 in

Starting at
$26.54
per CASE
  • QUANTITY