DESCRIPTION

  • Linear low density
  • Manufactured with up to 80% recycled content
  • Puncture resistance and strength; tight seal to prevent leakage

Westcraft 40 x 46 in. 1.35 mil Can Liner in Black (Case of 100)

P112381

Capacity:

45 gal

SPECIFICATIONS

Capacity
45 gal
Color Finish
Black
Length
46 in
Material
Plastic
Material Type
Polyethylene
Package Quantity
Case of 100
Thickness
1.35 mil
Width
40 in

Starting at
$30.38
per CASE
  • QUANTITY