DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 47 x 43 in. 2 mil Can Liner in Black (Case of 100)

P112384

Capacity:

56 gal

SPECIFICATIONS

Capacity
56 gal
Color Finish
Black
Length
47 in
Material
Plastic
Material Type
Polyethylene
Thickness
2 mil
Width
43 in

Starting at
$44.48
per CASE
  • QUANTITY