48 in. 56 gal 16 mil Can Liner Roll
48 in. 56 gal 16 mil Can Liner Roll
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Capacity:
- 56 gal
- Color Finish Name:
- Natural
- Length:
- 48 in
- Material:
- Plastic, Resin
- Material Type:
- HDPE, LLDPE
- Thickness:
- 16 mil
- Width:
- 43 in