48 in. 56 gal 22 mil Can Liner Roll

Pitt Plastics

48 in. 56 gal 22 mil Can Liner Roll

  • Part #PMR43484MK
  • Item #6204182
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 19ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';
Brand image
Pitt Plastics

48 in. 56 gal 22 mil Can Liner Roll


$1.00
per CA

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

Capacity:
56 gal
Color Finish Name:
Black
Length:
48 in
Material:
Plastic, Resin
Material Type:
HDPE, LLDPE
Thickness:
22 mil
Width:
43 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 7ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';