DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 48 x 40 in. 12 mic Can Liner in Natural (Case of 250)

P114938

Capacity:

45 gal

SPECIFICATIONS

Capacity
45 gal
Color Finish
Natural
Length
48 in
Material
Plastic
Material Type
Polyethylene
Thickness
12 mic
Width
40 in

Starting at
$39.24
per CASE
  • QUANTITY