DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 48 x 43 in. 14 mic Can Liner in Natural (Case of 200)

P112101

Capacity:

56 gal

SPECIFICATIONS

Capacity
56 gal
Color Finish
Natural
Length
48 in
Material
Plastic
Material Type
Polyethylene
Thickness
14 mic
Width
43 in

Starting at
$37.8
per CASE
  • QUANTITY