DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 50 x 40 in. 2 mil Can Liner in Grey (Case of 100)

P112178

Capacity:

45 gal

SPECIFICATIONS

Capacity
45 gal
Color Finish
Grey
Length
50 in
Material
Plastic, Resin
Material Type
Polyethylene
Thickness
2 mil
Width
40 in

Starting at
$67.74
per CASE
  • QUANTITY