50 x 40 in. 45 gal 2 mil Can Liner in Grey (Case of 100)
50 x 40 in. 45 gal 2 mil Can Liner in Grey (Case of 100)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Linear low density
- Puncture resistance and strength, tight seal to prevent leakage
Specifications
- Capacity:
- 45 gal
- Color Finish Name:
- Grey
- Length:
- 50 in
- Material:
- Resin, Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 100
- Thickness:
- 2 mil
- Width:
- 40 in