39 x 56 in. 60 gal Low Density Can Liner (Case of 50)
39 x 56 in. 60 gal Low Density Can Liner (Case of 50)
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Silver
- Length:
- 56 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 50
- Product Type:
- Flat Pack
- Thickness:
- 1.7 mil
- WaterSense Labeled:
- No
- Weight:
- 12-19/20 lb
- Width:
- 39 in
- Work Load Limit:
- 100 lb