DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 58 x 38 in. 0.9 mil Can Liner in Clear (Case of 100)

PIT112152

Capacity:

60 gal

SPECIFICATIONS

Capacity
60 gal
Color Finish
Clear
Length
58 in
Material
Plastic, Resin
Material Type
Polyethylene
Thickness
0.9 mil
Width
38 in

Starting at
$31.73
per CASE
  • QUANTITY