DESCRIPTION

  • Linear low density
  • Puncture resistance and strength, tight seal to prevent leakage

Pitt Plastics 58 x 38 in. 0.9 mil Coreless Roll in White (Case of 100)

PMT603XW

Capacity:

60 gal

SPECIFICATIONS

Capacity
60 gal
Color Finish
White
Length
58 in
Material
Plastic
Material Type
Polyethylene
Thickness
0.9 mil
Width
38 in

Starting at
$37.8
per CASE
  • QUANTITY