DESCRIPTION

  • Linear low density
  • Made to endure the abuse of heavy loads
  • Puncture resistance and strength, tight seal to prevent leakage
  • [Delete]

Pitt Plastics 58 x 38 in. 1.2 mil Can Liner in Grey (Case of 50)

P112202

Capacity:

60 gal

SPECIFICATIONS

Capacity
60 gal
Color Finish
Grey
Length
58 in
Material
Plastic, Resin
Material Type
Polyethylene
Package Quantity
Case of 50
Thickness
1.2 mil
Width
38 in

Starting at
$23.46
per CASE
  • QUANTITY