DESCRIPTION

  • Linear low density
  • Manufactured with up to 80% recycled content
  • Puncture resistance and strength; tight seal to prevent leakage

Pitt Plastics 58 x 38 in. 1.35 mil Can Liner in Black (Case of 100)

P112378

Capacity:

60 gal

SPECIFICATIONS

Capacity
60 gal
Color Finish
Black
Length
58 in
Material
Plastic
Material Type
Polyethylene
Thickness
1.35 mil
Width
38 in

Starting at
$36.38
per CASE
  • QUANTITY