38 x 58 in. 60 gal 1.2 mil Can Liner in Clear (Case of 50)
38 x 58 in. 60 gal 1.2 mil Can Liner in Clear (Case of 50)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Linear low density
- Puncture resistance and strength
- Premium quality resign
- Tight seal to prevent leakage
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Clear
- Length:
- 58 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- LLDPE
- Package Quantity:
- Case of 50
- Product Type:
- Roll
- Thickness:
- 1.2 mil
- WaterSense Labeled:
- No
- Weight:
- 11-4/5 lb
- Width:
- 38 in
- Work Load Limit:
- 95 lb