DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 60 x 36 in. 17 mic Can Liner in Natural (Case of 200)

P112068

Capacity:

55 gal

SPECIFICATIONS

Capacity
55 gal
Color Finish
Natural
Length
60 in
Material
Plastic
Material Type
Polyethylene
Thickness
17 mic
Width
36 in

Starting at
$49.62
per CASE
  • QUANTITY