DESCRIPTION

  • High density
  • Used for soft or non-sharp refuse

Pitt Plastics 60 x 38 in. 14 mic Can Liner in Natural (Case of 200)

P114948

Capacity:

60 gal

SPECIFICATIONS

Capacity
60 gal
Color Finish
Natural
Length
60 in
Material
Plastic
Material Type
Polyethylene
Thickness
14 mic
Width
38 in

Starting at
$42.8
per CASE
  • QUANTITY