38 x 60 in. 60 gal 19 mil Can Liner in Natural (Case of 200)
38 x 60 in. 60 gal 19 mil Can Liner in Natural (Case of 200)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- High density
- Made from high quality virgin resin
- Tight seal to prevent leakage
- Used for soft or non-sharp refuse
Specifications
- Capacity:
- 60 gal
- Color Finish Name:
- Natural
- Length:
- 60 in
- MA Approved -:
- No
- Material:
- Plastic, Resin
- Material Type:
- HDPE
- Package Quantity:
- Case of 200
- Product Type:
- Roll
- Thickness:
- 19 mic
- WaterSense Labeled:
- No
- Weight:
- 16-13/20 lb
- Width:
- 38 in
- Work Load Limit:
- 90 lb