60 gal Compostable Liner (Case of 100)

Pitt Plastics

BioStar 60 gal Compostable Liner (Case of 100)

Brand image
Pitt Plastics

BioStar 60 gal Compostable Liner (Case of 100)

  • Part #PBS60G
  • Item #5152931
  • Manufacturer Part #BS60G
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 27ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
per CA

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tight seal to prevent leakage
  • Strong and dependable

Specifications

Capacity:
60 gal
Collection:
BioStar
Color Finish Name:
Green
Height:
58 in
Material:
Plastic
Package Quantity:
Case of 100
Product Type:
Compostable Liner
Thickness:
1 mil
Width:
38 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 8ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';