45 gal Trash Bag in Black (Case of 100)

Pitt Plastics

ECO Strong™ 45 gal Trash Bag in Black (Case of 100)

Brand image
Pitt Plastics

ECO Strong™ 45 gal Trash Bag in Black (Case of 100)

  • Part #PEC404612K
  • Item #7653445
  • Manufacturer Part #EC404612K
4.1 out of 5 Customer Rating

$1.00
per CA

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

Capacity:
45 gal
Collection:
ECO Strong™
Color Finish Name:
Black
Length:
46 in
Material:
Plastic
Package Quantity:
Case of 100
Thickness:
1.2 mm
Width:
40 in