30 x 30 in. 1.3 mil Trash Bag in Red (Case of 250)
30 x 30 in. 1.3 mil Trash Bag in Red (Case of 250)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Strong and dependable
- Tight seal to prevent leakage
- Bags are red with print
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Length:
- 30 in
- Package Quantity:
- Case of 250
- Product Type:
- Trash Bag
- Size:
- 30 in x 30 in
- Thickness:
- 1.3 mil
- Width:
- 30 in