9-7/8 x 10 in. Taping Knives
9-7/8 x 10 in. Taping Knives
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Blade Material:
- Steel
- Blade Width (in):
- 10 in
- Color Finish Name:
- Blue
- Handle Material:
- Plastic;Rubber