Pixels PIXELS 12X24IN 5000K 1000LM/SQFT

Part #WLEDP10122450  |  Item #7768334  |  Manufacturer Part #LED-P10-1224-50

Type:

WLEDP10122450
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a lightweight, ultra-thin 1/8in profile. May be field-cut vertically or horizontally, in unique shapes or around obstructions.
  • Powers easily by daisy chaining with integral push-in connectors or power from any square at soldering points provided.
  • 3M-construction adhesive adheres to most surfaces (flat or curved), or open rectangles indicate where it can be stapled through.
  • Smooth and continuous dimming to 10% with a 0-10V dimmer. We recommend using the dimmer included with the power supply, part # EN-D24100-120-R.
  • 144 high powered LEDs/sq ft (1 inch pitch): Color Temperatures available: 2700K, 3000K, 3500K, 4000K, or 5000K, Rated Hours: 50,000, Voltage: 24VDC, Power 5W/ft or 10W/ft.
  • Standards: ETL, cETL Listed for damp locations, suitable for indoor use only.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

Bulb Type: Integrated LED

Collection: Pixels

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 5000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 13/100 in

Indoor Outdoor: Indoor

Length: 24 in

Lighting Direction: Ambient Lighting

Lumens: 2000

Lumens per Watt LPW : 100

Material: Silicon

Number Of Hours: 50000

Number Of Lights: 1

Type: WLEDP10122450

UL Listed: No

Volts: 24V

Watts: 20

Width: 4-13/100 in