1-1/2 in. Stainless Steel Flanged Gate Valve
1-1/2 in. Stainless Steel Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASME:
- ASME B16.34
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Type:
- Wheel
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 720
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve