3 in. Flanged Carbon Steel 300# Globe Valve

You last purchased this on
 
PK Valve

3 in. Flanged Carbon Steel 300# Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PK Valve

3 in. Flanged Carbon Steel 300# Globe Valve

  • Fast #
  • Part #P301RF12NM
  • Item #4253875
  • Manufacturer Part #301RF12N
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Length:
12-1/2 in
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
3 in
Valve Type:
Globe Valve