6 in. Stainless Steel Flanged Gate Valve

You last purchased this on
 
PK Valve

6 in. Stainless Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PK Valve

6 in. Stainless Steel Flanged Gate Valve

  • Fast #
  • Part #P150RF10SLGRFU
  • Item #4253989
  • Manufacturer Part #150RF10SL-GRF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Stainless Steel
Maximum Temperature:
100
Pressure - High:
275
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Gate Valve