12 - 18 in. Steel Pipe Stand
12 - 18 in. Steel Pipe Stand
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For large above average applications, riser pipe diameters and base plate size and thickness should be increased
- Hot dipped galvanizing, epoxy coatings or powder coating available
- Destructive testing proved support capacity of 48,000 lb. concentric vertical load without noticeable deformation
- Base plate: 6" x 6" x 3/8"
- Secure the adjustment with 1-1/4" lock nut
- 1-1/4" zinc all thread coated with anti-seize
Documents
Specifications
- Adjustable:
- Yes
- Coating:
- Powder Coated
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 12 in - 18 in
- Height:
- 18 in
- Length:
- 6 in
- Material:
- Steel
- Product Type:
- Support Stand
- Width:
- 6 in
- Work Load Limit:
- 48000 lb