12 in. Carbon Steel Pipe Saddle Support
12 in. Carbon Steel Pipe Saddle Support
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Standard steel pipe saddles are made from schedule 40 steel pipe
- Hot dipped galvanizing, two part epoxy and powder coating protection available
- Each pipe saddle is made entirely of steel and protected by rust preventive coatings with 49% ±1% Solids
- Extra Large models stocked in sizes: 16?, 18?, 20?, 24?, 26?, 28?, and 30?
- Standard, Bolt to Flange and Full Pipe models stocked in sizes: 2-3?, 4?, 6?, 8?, 10?, 12? and 14?
- Pipe Saddles can be custom made to fit any size Custom sizes available upon request
Documents
Specifications
- Coating:
- Hot Dip Galvanized
- Fits Pipe Size:
- 12 in
- Material:
- Carbon Steel
- Product Type:
- Pipe Saddle Support
- Width:
- 3 in