8 in. Carbon Steel Pipe Saddle Support

You last purchased this on
 
Placer Waterworks

8 in. Carbon Steel Pipe Saddle Support

This product requires certification to purchase.
Brand image
You last purchased this on
 
Placer Waterworks

8 in. Carbon Steel Pipe Saddle Support

  • Fast #
  • Part #PPWSDLSX
  • Item #4348598
  • Manufacturer Part #PW/SDLSX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Fits Pipe Size:
8 in
Material:
Carbon Steel
Product Type:
Pipe Saddle Support
Width:
3 in