DESCRIPTION

  • 1-1/4" Zinc All thread coated with anti-seize
  • Base plate: 6" x 6" x 3/8"
  • Destructive testing proved support capacity of 48,000 lb. concentric vertical load without noticeable deformation
  • For large above average applications, riser pipe diameters and base plate size and thickness should be increased
  • Hot dipped galvanizing, epoxy coatings or powder coating available
  • Secure the adjustment with 1-1/4" lock nut

Placer Waterworks Large Pipe Support

PPWPS1624S

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
16 in - 24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday