Plantation PLANTATION 1 60 Watts Candelabra SCONCE

Part #H4140BB  |  Manufacturer Part #4140BB

Type:

H4140BB
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • 15 year finish warranty
  • Lifetime warranty on electrical wiring and components
  • Rich dark brass finish

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Plantation

Color Finish: Burnished Brass

Color Finish Category: Brass Tones

Depth: 8-1/2 in

Glass Type: Clear Optic

Height: 14-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Material: Die Cast Aluminum

Number Of Lights: 1

Sconce Type: Wallchiere

Type: H4140BB

Volts: 120V

Watts: 60

Width: 6 in