Construction, Hotels, Office Buildings, Schools and Transportation 2500 cfm Glass and Stainless Steel Electronic Air Cleaner

You last purchased this on
 
PlasmaPURE

Model 102 Construction, Hotels, Office Buildings, Schools and Transportation 2500 cfm Glass and Stainless Steel Electronic Air Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
PlasmaPURE

Model 102 Construction, Hotels, Office Buildings, Schools and Transportation 2500 cfm Glass and Stainless Steel Electronic Air Cleaner

  • Fast #
  • Part #P102D
  • Item #8951652
  • Manufacturer Part #102D
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The number of units and the size of the ionization tubes are dependent on the airflow in the system and the severity of the pollution problem.
  • Up to 2,500 CFM with D Tubes and 3,500 with E Tubes
  • The 100 series air ion generators are single tube commercial quality units intended for installation in air handling units (AHU), furnaces, or duct systems for residential, commercial and industrial applications.
  • Requires Certification

Specifications

AMP:
0.05, 0.5
Application:
Construction, Hotels, Office Buildings, Schools, Transportation
CFM:
2500 ft3/min
Collection:
Model 102
Gauge (metal):
20 ga
Height:
7-1/2 in
Material:
Glass, Stainless Steel
NEMA:
NEMA 5-15, NEMA 6-15
Temperature Range:
Up to 140 Deg F
UL Listed:
UL 1995/UL 2043/UL 867
Volts:
230V
Watts:
8 W
Weight:
5 lb
Width:
7-1/2 in